This product requires certification to purchase.

100 ft. x 15 in. Sectional Drum System Kit-C

You last purchased this on
 
Milwaukee®

M18 Fuel™ 100 ft. x 15 in. Sectional Drum System Kit-C

  • Fast #
  • Part #M2775C222
  • Item #7341147
  • Manufacturer Part #2775C-222
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ 100 ft. x 15 in. Sectional Drum System Kit-C

  • Fast #
  • Part #M2775C222
  • Item #7341147
  • Manufacturer Part #2775C-222
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Switch pack™ drums: interchange and connect various cable drums up to 100 Ft.
  • Built-In backpack straps: easiest transport
  • Integrated drum brake: electronically slows drum up to 5 times faster than competitor drum machines
  • Electronic foot pedal with non-slip grip: maximum durability
  • Fully enclosed drum: best protection and mess containment
  • Drain line capacity: 100' x 1/2" inner core cable; 100' x 5/8" open wind cable
  • Inner core cable: 1/2" best for retrieval and use on hard blockages in 3"- 4" diameter pipe
  • Switch Pack drum capacity: 75' x 5/16" inner core cable; 50' x 3/8" and 1/2" inner core cable; 50' x 5/8" open wind cable
  • Spin speed: 250 RPM
  • Includes: 1 Switch Pack powered base, 2 Switch Pack drum with anchor cable, two 1/2" x 50" inner core coupling cable with rust guard plating, 4 cable head attachments with Rust Guard plating and pin key, 2 M18 Red lithium XC5.0 extended capacity battery pack, 1 M18 and M12 multi-voltage charger
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Cable Length (ft):
100 ft
Collection:
M18 Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Height:
17-3/4 in
Length:
15-3/4 in
Material:
Plastic, Metal, Rubber
Number of Tools Included:
8
Power Source:
Battery
RPM:
250
Tool Type:
Sectional Machine
UL Listed:
Yes
Volts:
18V
Weight:
75.41 lb
Width:
15 in