120V Power Supply
M18 Fuel™ 120V Power Supply
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Faster Simultaneous Power
- Includes (1) AC 120V Outlet, (1) USB-C PD (45W) Port, and (1) USB-A (2.4A) Port
- Fits All M18 Batteries
- 175W Continuous Watts
- Ideal for laptops, cellphones, TVs, and other small devices
- Rafter hooks allows for versatility on the jobsite to hang on common materials or carts
- Lightweight, Compact Design
- 5 year warranty
Specifications
- AMP:
- 5
- Automatic Shut-Off:
- No
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Depth:
- 4-41/100 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 12-2/5 in
- Length:
- 4-41/100 in
- Material:
- Glass Filled Nylon
- Number of Batteries Charged at Once:
- 1
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Charger
- UL Listed:
- Yes
- Volts:
- 18V
- Watts:
- 175 W
- Weight:
- 2.71 lb
- Width:
- 6-89/100 in