This product requires certification to purchase.

17 in. 18V Right Angle Drill

This product has been replaced by

Milwaukee® Black Right Angle Drill Kit
Milwaukee® Right Angle Drill Kit (2-Piece)
Manufacturer Part #2808-20
You last purchased this on
 
Milwaukee®

M18 Fuel™ 17 in. 18V Right Angle Drill

  • Fast #
  • Part #M270820
  • Item #4923677
  • Manufacturer Part #2708-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Black Right Angle Drill Kit
Milwaukee® Right Angle Drill Kit (2-Piece)
Manufacturer Part #2808-20
Milwaukee®

M18 Fuel™ 17 in. 18V Right Angle Drill

  • Fast #
  • Part #M270820
  • Item #4923677
  • Manufacturer Part #2708-20
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • POWERSTATE™ Brushless motor provides constant power under heavy load to complete holes faster than corded drills
  • REDLINK Plus™ intelligence ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
  • REDLITHIUM™ Battery pack provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • Quik-Lok™ chuck: for keyless, one-handed bit changes. accepts most 7/16 in. hex flat or groove shank bits
  • (1) M18 FUEL™ Hole Hawg® right angle drill w/ Quik-Lok™ (2708-20)
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium
Chuck Size:
1/2 in
Chuck Type:
Quik-Lok
Collection:
M18 Fuel™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
4-21/100 in
Length:
7-19/20 in
Power Source:
Battery
RPM:
1200
Tool Type:
Drill
UL Listed:
No
Volts:
18V
Weight:
6.9 lb
Width:
15-43/50 in