18V 5 cfm Reinforced Nylon Vacuum Pump
M18 FUEL™ 18V 5 cfm Reinforced Nylon Vacuum Pump
Package Quantity Info:
Each: 1 Pallet: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Up to 90 min per charge with manifold mode
- As fast as corded
- Instant power, no hassle
- 1/2", 3/8" & 1/4" ports
- Up to 20% higher air flow vs corded
- Check valve protects vacuum when pump isn’t running
- Ball valve isolates the pump for easy battery changes
- Gas ballast valve reduces frequency of oil changes
- Evacuate without generators or temporary power
- Saves time setting up and tearing down
Specifications
- CFM:
- 5 ft3/min
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black
- Depth:
- 13-4/5 in
- Diameter - Inside 1:
- 1/4 in
- Height:
- 10-2/5 in
- Length:
- 13-4/5 in
- Material:
- Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- Pump Application:
- Vacuum
- Pump Body Material:
- Reinforced Nylon
- Pump Phase:
- 2
- Pump Stage:
- 2
- UL Listed:
- Yes
- Volts:
- 18V
- Width:
- 5-7/10 in