This product requires certification to purchase.

18V Cordless 13A Redlithium™ Braking Grinder

This product has been replaced by

M18 FUEL 4-1/2-6 BRAKING GRINDER PADDLE SWITCH
Milwaukee® M18 FUEL 4-1/2-6 BRAKING GRINDER PADDLE SWITCH
Manufacturer Part #3670-20
You last purchased this on
 
Milwaukee®

M18 Fuel™ 18V Cordless 13A Redlithium™ Braking Grinder

  • Fast #
  • Part #M298020
  • Item #7904188
  • Manufacturer Part #2980-20
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

M18 FUEL 4-1/2-6 BRAKING GRINDER PADDLE SWITCH
Milwaukee® M18 FUEL 4-1/2-6 BRAKING GRINDER PADDLE SWITCH
Manufacturer Part #3670-20
Milwaukee®

M18 Fuel™ 18V Cordless 13A Redlithium™ Braking Grinder

  • Fast #
  • Part #M298020
  • Item #7904188
  • Manufacturer Part #2980-20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Generates 13A corded power
  • Under 3 second brake
  • 6 in. grinding capacity
  • 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
  • Rapid Stop™ braking feature stops all accessories in 3 seconds or less
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • POWERSTATE™ Brushless motor generates 13 A corded power to exceed expectations in any application
  • Metal housing & gearing system providing legendary durability
  • Compatible with all M18™ batteries and tools
  • M18™ 6.0 HIGH OUTPUT™ batteries help the user get more work done per charge
  • Requires Certification

Specifications

AMP:
13
Arbor Hole Size:
0.625 in
Battery Size:
XC, 18V
Battery Type:
REDLITHIUM
Collection:
M18 Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
6 in
ETL Listed:
No
Handle Type:
Straight
Height:
11-41/100 in
Length:
12-9/20 in
Material:
Plastic, Metal
Power Source:
Battery
RPM:
9000
Tool Type:
Grinder Paddle Switch No-lock Kit
UL Listed:
Yes
Volts:
18V
Weight:
4.5 lb
Width:
7-2/25 in