18V Cordless 13A Redlithium™ Braking Grinder
M18 Fuel™ 18V Cordless 13A Redlithium™ Braking Grinder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 80-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Generates 13A corded power
- Under 3 second brake
- 6 in. grinding capacity
- 100% Tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity
- Rapid Stop™ braking feature stops all accessories in 3 seconds or less
- REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
- POWERSTATE™ brushless motor generates 13 A corded power to exceed expectations in any application
- Metal housing & gearing system providing legendary durability
- Compatible with all M18™ batteries and tools
- M18™ 6.0 HIGH OUTPUT™ batteries help the user get more work done per charge
Specifications
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Handle Type:
- Straight
- Height:
- 11-41/100 in
- Length:
- 12-9/20 in
- Material:
- Plastic, Metal
- Power Source:
- Battery
- RPM:
- 9000
- Tool Type:
- Grinder
- Weight:
- 4.5 lb
- Width:
- 7-4/5 in