3-in-1 Backpack Vacuum
M18 Fuel™ 3-in-1 Backpack Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High / Low switch
- Cyclonic Technology: Powerful suction, long filter life, and easy-empty bag less debris collection
- On-board storage for flexible hose, telescoping extension wand, floor tool, and crevice tool
- Removable harness, integrated canister hook and handle for max versatility
- 1-Gallon debris collection capacity
- POWERSTATE™ Brushless Motor: Long life, quiet operation, and up to 2X suction compared to traditional job site vacs
- Dry vacuum
- Tool only
Specifications
- Battery Type:
- Lithium-ion
- CFM:
- 55 ft3/min
- Capacity:
- 1 gal
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Pink
- Decibel Rating (dB):
- 76 dB
- ETL Listed:
- No
- Height:
- 21-32/33 in
- Length:
- 10-6/25 in
- Power Source:
- Cordless
- UL Listed:
- No
- Volts:
- 18V
- Watts:
- 159 W
- Weight:
- 15.25 lb
- Width:
- 8-3/7 in