5/16 in x 50 ft Cable Drain Snake
M18 Fuel™ 5/16 in x 50 ft Cable Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cable-drive™ locking feed system maintains selected feed speed, and auto-adjusts to compatible cable sizes for the best cable grip when feeding and working the clog
- Fully enclosed drum: best protection and mess containment
- LED light: illuminates work area underneath sinks and other dark spaces
- Capacity: 50 Ft. x 1/4 in. and 5/16 in.; 35 Ft. x 3/8 in. inner core cables
- Includes: 1 M18 Fuel drain snake (tool only), 1 M18 Red lithium 2.0 compact battery pack, 1 M18 and M12 multi-voltage charger, one 5/16 x 35" inner core bulb head cable with rust guard plating, 1 storage bucket"
Specifications
- Application:
- Plumbing
- Battery Type:
- Lithium-ion
- Cable Length (ft):
- 50 ft
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 3 in
- Fits Pipe Size:
- 1-1/4 in - 3 in
- Height:
- 11-1/5 in
- Length:
- 19-1/2 in
- Material:
- Plastic
- Maximum Cleaning Distance:
- 50 ft
- Maximum Drum Capacity:
- 5/16 in x 50 ft
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 7
- Pipe Capacity:
- 1-1/4 in - 3 in
- Power Source:
- Battery
- RPM:
- 500
- Tool Type:
- Auger
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 8.2 lb
- Width:
- 10 in