84 in. Pole Saw Kit with Attachment Capability
M18 Fuel™ 84 in. Pole Saw Kit with Attachment Capability
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pitch 3/8 in
- Powerstate™ brushless motor: purposely built for the M18 Fuel™ power head with Quik-Lok™ to generate the power and performance of high voltage platforms
- Redlink Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire m18™ system
- Part of the m18 Fuel™ Quik-Lok™ attachment system
Specifications
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Height:
- 6-1/2 in
- Length:
- 10 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 4600
- Tool Type:
- Saw Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 12.7 lb
- Width:
- 9 in