This product requires certification to purchase.

Cordless 18V 1 in. Hammer Drill

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V 1 in. Hammer Drill

Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V 1 in. Hammer Drill

  • Fast #
  • Part #M291220
  • Item #9381000
  • Manufacturer Part #2912-20
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fuel™ technology: delivers faster than corded speed, corded durability, and all day work on one charge
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • Redlink Plus™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
Lithium-ion
CSA Certified:
No
Chuck Size:
1 in
Collection:
M18 Fuel™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
11-1/2 in
ETL Listed:
No
Height:
9 in
Length:
11-1/2 in
Number of Tools Included:
1
Power Source:
Battery
RPM:
1330
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill
UL Listed:
Yes
Volts:
18V
Weight:
6.6 lb
Width:
4-1/4 in



Customers Also Bought
1–6 of 18 items
Part #M369722
Item #9897741
3.2 out of 5 Customer Rating
Requires Certification
Part #M272220
Item #7808260
4.8 out of 5 Customer Rating
Requires Certification
Part #DDWE402
Item #5053755
3.7 out of 5 Customer Rating
Requires Certification
Part #MIL282920
Item #8125421
5 out of 5 Customer Rating
Requires Certification
Part #M250522
Item #8047781
5 out of 5 Customer Rating
Requires Certification
Part #M283620
Item #9199738
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M291520
Item #9601490
5 out of 5 Customer Rating
Requires Certification
Part #M291522DE
Item #9601491
3.7 out of 5 Customer Rating
Requires Certification
Part #M291222DE
Item #9381005
5 out of 5 Customer Rating
Requires Certification
Part #M291222
Item #9380999
5 out of 5 Customer Rating
Requires Certification
Part #M271822HD
Item #7808263
4.1 out of 5 Customer Rating
Requires Certification
Part #M369722
Item #9897741
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing