This product requires certification to purchase.

Cordless 18V 1 in. Rotary Hammer Drill

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V 1 in. Rotary Hammer Drill

Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V 1 in. Rotary Hammer Drill

  • Fast #
  • Part #M291222DE
  • Item #9381005
  • Manufacturer Part #2912-22DE
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fastest drilling rotary hammer in class
  • With the M18 RedLithium high output 6.0 battery, the M18 fuel 1 in. SDS plus rotary hammer can deliver up to 125 holes of runtime of 3/8 in. x 2 in. holes
  • AVS anti-vibration system: Minimizes vibration for maximum comfort 3 mode: rotary hammer, hammer only, rotary only
  • Redlink PLUS™ intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • Powerstate brushless motor: Provides 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM
  • The M18™ RedLithium™ HIGH OUTPUT™ XC6.0 battery pack provides 50% more power and runs 50% cooler vs M18™ RedLithium™ XC battery packs
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Chuck Size:
1 in
Chuck Type:
SDS Plus
Collection:
M18 Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
ETL Listed:
No
Handle Material:
Rubber
Height:
9 in
Length:
11-1/2 in
Material:
Plastic
Material Type:
Nylon
Number of Pieces:
4 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
1330
Tool Type:
Rotary Hammer
UL Listed:
No
Volts:
18V
Weight:
8.9 lb
Width:
4-1/4 in



Customers Also Bought
1–6 of 18 items
Part #M282122
Item #9046933
4.1 out of 5 Customer Rating
Requires Certification
Part #M263520
Item #5060922
3.1 out of 5 Customer Rating
Requires Certification
Part #M285522R
Item #9929664
3.2 out of 5 Customer Rating
Requires Certification
Part #M623221
Item #4320268
4.2 out of 5 Customer Rating
Requires Certification
Part #M288020
Item #9381001
4.9 out of 5 Customer Rating
Requires Certification
Part #M614131
Item #7223300
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M291522DE
Item #9601491
3.7 out of 5 Customer Rating
Requires Certification
Part #M291222
Item #9380999
5 out of 5 Customer Rating
Requires Certification
Part #M271822HD
Item #7808263
4.1 out of 5 Customer Rating
Requires Certification
Part #M291220
Item #9381000
3.8 out of 5 Customer Rating
Requires Certification
Part #M291520
Item #9601490
5 out of 5 Customer Rating
Requires Certification
Part #M283020
Item #8206763
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing