Cordless 18V 3 Tool Kit
M18 Fuel™ Cordless 18V 3 Tool Kit
Product Details
Product Details
- M18 Fuel™three-tool combo kit delivers the most advanced 18-Volt cordless cutting, drilling and fastening power tool technology in the industry
- This kit features three M18 Fuel™18-Volt lithium-ion brushless cordless tools including our 1/2 in
- Hammer drill/driver (2804-20), ¼ in. Hex impact driver (2853-20), and our SAWZALL® reciprocating saw (2720-20). The M18 Fuel™tool system is fully compatible with the MILWAUKEE® M18™18-volt cordless system
- These power tools feature the most advanced cordless technology in the industry, a Powerstate™brushless motor, Redlink Plus™Intelligence tool technology, and REDLITHIUM™Battery Technology, resulting in longer motor life, longer run time and more power
Documents
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- GSA Approved:
- No
- Height:
- 16-27/50 in
- Length:
- 5-3/25 in
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Hammer Drill, Impact Driver, Reciprocating Saw
- Torque (In-Lbs):
- 1200 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 12.3 lb
- Width:
- 19-22/25 in