Cordless 18V Bare Tool
M18 Fuel™ Cordless 18V Bare Tool
Frequently Purchased Together
Product Details
Product Details
- POWERSTATE™ brushless motor delivers 210 ft-lbs. of fastening torque
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
- Utilizes a friction ring design to ensure quick & easy socket changes
- Friction ring (hog ring) ensures quick and easy socket changes
- Includes AUTO SHUT-OFF™ and bolt-removal mode
- Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
- 4.8 in length provides most access in tight spaces
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Grey, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Height:
- 6-81/100 in
- Length:
- 4-4/5 in
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2400
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 250 ft-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 9.85 lb
- Width:
- 13 in