This product requires certification to purchase.

Cordless 18V Cut-Off Saw Tool Kit

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Cut-Off Saw Tool Kit

  • Fast #
  • Part #M278622HD
  • Item #8024625
  • Manufacturer Part #2786-22HD
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Cut-Off Saw Tool Kit

  • Fast #
  • Part #M278622HD
  • Item #8024625
  • Manufacturer Part #2786-22HD
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Power to cut reinforced concrete
  • Up to 50% lighter than gas
  • No gas headaches
  • Cut depth: 3.4 in.
  • Blade diameter: 9 in.
  • RPM: 6,600
  • Blade Arbor: 7/8 in.
  • Onboard water connection: quick connect
  • Load indicator light
  • Weight (Bare tool): 10.6 lbs
  • Requires Certification

Documents


Specifications

Application:
Brick, Cast Iron, Cinder Blocks, Concrete, Ductile Iron, PVC
Arbor Hole Size:
7/8 in
Bare Tool or Kit:
Tool Kit
Battery Type:
REDLITHIUM
Blade Width (in):
9 in
Collection:
M18 Fuel™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Cutting Capacity:
3-2/5 in
Diameter:
9 in
Height:
12-57/100 in
Length:
25-49/50 in
Number of Tools Included:
1
Power Source:
Battery
RPM:
6600
Saw Type:
Cut-Off
Tool Type:
Battery Pack, Blade, Cut-off Saw, Cutting Wheel, Hex Wrench, Rapid Charger
UL Listed:
Yes
Volts:
18V
Weight:
10.6 lb
Width:
7-16/25 in