Cordless 18V Lithium-ion Battery Band Saw Bare Tool
M18 Fuel™ Cordless 18V Lithium-ion Battery Band Saw Bare Tool
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 45% lighter than deep cut - 9.5 lbs. compact light weight design for cutting overhead and in tight places
- 200-360 SFPM variable speed dial– adjusts the speed for more accurate cuts and hard materials
- 3-1/4 in. cut capacity - cuts most common materials for electrician, plumber and mechanical cutting applications. single pass cut on 3 in. copper, 3 in. angle iron, 2-1/2 in. conduit.
- Tool-free adjustable material shoe – quickly adjusts the shoe and allows flush cuts when working with installed materials against walls and ceilings
- LED work light – illuminates the cut line in tight spaces and dark areas
- Blade ejection system-quickly change the blade by moving the material guide into the up position and depressing the blade ejection button
- Drop resistant pulley guard - engineered geometries & high impact polymer
- Cast aluminum gear case - withstands jobsite abuse & maintains gear positioning
Specifications
- AMP:
- 7
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 35-3/8 in
- Blade Material:
- Bi-metal
- CSA Certified:
- No
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red/Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 3-1/4 in
- Height:
- 11-3/5 in
- Length:
- 17-9/10 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Saw Type:
- Band
- Teeth Per Inch:
- 8/10
- Tool Type:
- Band Saw
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 7.7 lb
- Width:
- 6-3/10 in