This product requires certification to purchase.

Cordless 18V Tool Kit

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Tool Kit

  • Fast #
  • Part #M285422R
  • Item #9929663
  • Manufacturer Part #2854-22R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Tool Kit

  • Fast #
  • Part #M285422R
  • Item #9929663
  • Manufacturer Part #2854-22R
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Friction ring (hog ring) ensures quick and easy socket changes
  • POWERSTATE™ brushless motor delivers up to 250 ft-lbs. of nut-busting torque
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes AUTO SHUT-OFF™ and bolt-removal mode
  • Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
  • Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • Works in up to 69kV environments
  • 4.8 in length provides most access in tight spaces
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • AUTO SHUT-OFF™ control prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
  • Mode 1 RPMs: 0-800; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400
  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
Collection:
M18 Fuel™
Color Finish Name:
Red
Corded Cordless:
Cordless
Drive Size:
3/8 in
Handle Type:
Pistol
Height:
9-93/100 in
Length:
4-4/5 in
Material:
Aluminum
Number of Tools Included:
1
Power Source:
Battery
RPM:
2400
Tool Type:
Impact Wrench
Torque (In-Lbs):
250 ft-lbs
UL Listed:
Yes
Volts:
18V
Weight:
3.9 lb
Width:
2-14/25 in