This product requires certification to purchase.

Cordless 18V Tool Kit

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Tool Kit

  • Fast #
  • Part #M285522R
  • Item #9929664
  • Manufacturer Part #2855-22R
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Tool Kit

  • Fast #
  • Part #M285522R
  • Item #9929664
  • Manufacturer Part #2855-22R
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • POWERSTATE™ brushless motor delivers 1800 in-lbs. of fastening torque for faster driving speeds
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Utilizes a friction ring design to ensure quick & easy socket changes
  • Works in up to 69kV environments
  • 4.9 in length provides most access in tight spaces
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • AUTO SHUT-OFF™ control prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
  • Mode 1 RPMs: 0-800; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400
  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
Collection:
M18 Fuel™
Color Finish Name:
Red, Grey, Black
Corded Cordless:
Cordless
Drive Size:
1/2 in
Handle Type:
Pistol
Height:
6-81/100 in
Length:
4-9/10 in
Material:
Aluminum
Number of Tools Included:
1
Power Source:
Battery
RPM:
2400
Tool Type:
Wrench
Torque (In-Lbs):
250 ft-lbs
UL Listed:
Yes
Volts:
18V
Weight:
3.9 lb
Width:
2-14/25 in