This product requires certification to purchase.

Cordless 18V Tool Kit

You last purchased this on
 
Milwaukee®

M18 FUEL™ Cordless 18V Tool Kit

Brand image
You last purchased this on
 
Milwaukee®

M18 FUEL™ Cordless 18V Tool Kit

  • Fast #
  • Part #M2855P22R
  • Item #9929665
  • Manufacturer Part #2855P-22R
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • POWERSTATE™ brushless motor delivers 220 ft-lbs. of fastening torque
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Utilizes a pin detent design for maximum socket retention
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened
  • Mode 1 RPMs: 0-900; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400
  • Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • REDLINK Plus™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to 69kV environments
  • Requires Certification

Documents


Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
Collection:
M18 FUEL™
Color Finish Name:
Red
Corded Cordless:
Cordless
Drive Size:
1/2 in
ETL Listed:
No
Handle Type:
Pistol
Height:
7-19/20 in
Length:
4-9/10 in
Material:
Aluminum
Number of Tools Included:
1
Power Source:
Battery
RPM:
2400
Tool Type:
Wrench
Torque (In-Lbs):
250 ft-lbs
UL Listed:
Yes
Volts:
18V
Weight:
3.9 lb
Width:
2-14/25 in



Customers Also Bought
1–6 of 18 items
Part #M286320
Item #7606337
5 out of 5 Customer Rating
Requires Certification
Part #M285522R
Item #9929664
3.2 out of 5 Customer Rating
Requires Certification
Part #M296220
Item #9046917
3.3 out of 5 Customer Rating
Requires Certification
Part #DDW4925B
Item #4628309
5 out of 5 Customer Rating
Requires Certification
Part #DDW8062
Item #1674044
5 out of 5 Customer Rating
Requires Certification
Part #M269122
Item #3660226
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M296220
Item #9046917
3.3 out of 5 Customer Rating
Requires Certification
Part #M285522R
Item #9929664
3.2 out of 5 Customer Rating
Requires Certification
Part #M286720
Item #7904203
4.2 out of 5 Customer Rating
Requires Certification
Part #M285420
Item #9046936
4.4 out of 5 Customer Rating
Requires Certification
Part #M286320
Item #7606337
5 out of 5 Customer Rating
Requires Certification
Part #M369722
Item #9897741
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing