Cordless 18V Tool Kit
M18 Fuel™ Cordless 18V Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Up to 1400 ft-lbs nut-busting torque
- Most repeatable torque
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- M18™ FUEL™ with ONEKEY™ technology provides the most repeatable Impact Wrench in the industry
- Features a friction ring design to ensure quick and easy socket changes
- POWERSTATE™ brushless motor delivers up to 1000 ft. /lbs. of fastening torque and 1400 ft. /lbs. of nut-busting torque
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- ONE-KEY™ compatible: Customize, track and manage tool’s performance and location
- Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
- Premium rubber overmold with stands corrosive materials and provides increased comfort when in use
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Handle Type:
- Pistol
- Height:
- 10-3/4 in
- Length:
- 8-39/100 in
- Material:
- Reinforced Fiberglass
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1750
- Tool Type:
- Impact Wrench
- Torque (In-Lbs):
- 1400 ft-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 7.5 lb
- Width:
- 3-3/20 in