Cordless 18V Tool Kit
M18 Fuel™ Cordless 18V Tool Kit
Product Details
Product Details
- POWERSTATE™ brushless motor delivers up to 450 ft./lbs. of fastening torque and 600 ft./lbs. of nut-busting torque
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Compact length at 6.7 in. allows for more access in tight spaces
- Friction ring (hog ring) ensures quick and easy socket changes
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
- Includes AUTO SHUT-OFF™ and bolt-removal mode
- Mode 1 IPMs: 0-900; Mode 2 IPMs: 0-2,100; Mode 3 IPMs: 0-3,100; Mode 4 IPMs: 0-3,100
- 6.0 in length provides most access in tight spaces
- AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Height:
- 10-1/10 in
- Length:
- 6 in
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2575
- Torque (In-Lbs):
- 600 ft-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 5 lb
- Width:
- 2-37/50 in