Cordless 18V Tool Kit
M18 Fuel™ Cordless 18V Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 64-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Friction ring (hog ring) ensures quick and easy socket changes
- Faster Removal speed provides increased user productivity
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes AUTO SHUT-OFF™ and bolt-removal control
- Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
- Mode 1 IPMs: 0-900; Mode 2 IPMs: 0-2,100; Mode 3 IPMs: 0-3,100; Mode 4 IPMs: 0-3,100
- Works in up to 69kV environments
- 6.0 in length provides most access in tight spaces
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening
- Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Handle Type:
- Pistol
- Height:
- 10-3/25 in
- Length:
- 6 in
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2575
- Tool Type:
- Impact Wrench
- Torque (In-Lbs):
- 650 ft-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 5.1 lb
- Width:
- 2-37/50 in