Cordless 7-1/4 in. Circular Saw Tool
M18 FUEL™ Cordless 7-1/4 in. Circular Saw Tool
Frequently Purchased Together
Product Details
Product Details
- 15.0 amp, 4,400 RPM motor- delivers maximum cutting performance and does not bog down, even under heavy loads
- Hardened steel worm gearing - maximum torque in the toughest applications
- Magnesium construction - durable, lightweight
- Heavy-duty composite shoe - will not warp, bend or kick up a burr
- Exclusive oil site glass - instantly gauge current oil level
- Includes saw and one 7-1/4" carbide tipped blade
- Electric blade brake
- LED work light
- No gear oiling required
- Multi size rafter hook
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 7-1/4 in
- Blade Material:
- Carbide
- CSA Certified:
- Yes
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black, Grey
- Corded Cordless:
- Corded
- Depth:
- 19 in
- Diameter:
- 7-1/4 in
- ETL Listed:
- No
- Height:
- 9 in
- Horsepower:
- 3-1/4 hp
- Length:
- 19 in
- Material:
- Magnesium
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 4400
- Saw Type:
- Circular
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1800 W
- Weight:
- 15 lb
- Width:
- 9 in