Cordless Grinder
M18 Fuel™ Cordless Grinder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- POWERSTATE™ Brushless Motor: Purposely built for the M18™ FUEL™ 4-1/2 in / 5 in Braking Grinder with ONE-KEY™ delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications
- REDLINK Plus™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
- REDLITHIUM™ High output™ Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge
- Includes a RAPIDSTOP™ Brake, to quickly stop accessories and Enhance Safety
- Paddle switch design for increased comfort and ease-of-use when operating in various positions
- Tool-free guard adjustment for faster guard installations and adjustments
- Tool-free accessory change with integrated FIXTEC technology
- Electronic clutch for kickback protection
- Overload protection: Maximizes motor life
- Anti-vibration side handle for increased user comfort and safety
Specifications
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Handle Type:
- Straight
- Height:
- 4-9/25 in
- Length:
- 13-9/50 in
- Material:
- Plastic, Metal
- Power Source:
- Battery
- RPM:
- 8500
- Tool Type:
- Grinder
- Volts:
- 18V
- Weight:
- 3.17 lb
- Width:
- 2-19/25 in