This product requires certification to purchase.

Cordless Hammer Drill

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless Hammer Drill

Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless Hammer Drill

  • Fast #
  • Part #M291222
  • Item #9380999
  • Manufacturer Part #2912-22
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Fuel™ technology: delivers faster than corded speed, corded durability, and all day work on one charge
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • Redlink Plus™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • Requires Certification

Specifications

Battery Size:
18V, 6AH
Battery Type:
REDLITHIUM
Bit Diameter(s) (In):
1 in
Chuck Size:
1 in
Collection:
M18 Fuel™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
ETL Listed:
No
Handle Material:
Rubber
Height:
8-3/5 in
Length:
11-1/2 in
Material:
Plastic
Material Type:
Reinforced Nylon
Number of Pieces:
3 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
1330
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill
Torque (In-Lbs):
24 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
9.1 lb
Width:
4-1/4 in



Customers Also Bought
1–6 of 18 items
Part #L8011638EW18PK
Item #7727746
4.7 out of 5 Customer Rating
Requires Certification
Part #M48207200
Item #912127
4.1 out of 5 Customer Rating
Requires Certification
Part #R63331
Item #9298624
4.7 out of 5 Customer Rating
Requires Certification
Part #M236120
Item #4717134
3.4 out of 5 Customer Rating
Requires Certification
Part #M247520
Item #7588332
3.3 out of 5 Customer Rating
Requires Certification
Part #M48207331
Item #3802989
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M291522DE
Item #9601491
3.7 out of 5 Customer Rating
Requires Certification
Part #M291222DE
Item #9381005
5 out of 5 Customer Rating
Requires Certification
Part #M291220
Item #9381000
3.8 out of 5 Customer Rating
Requires Certification
Part #M271822HD
Item #7808263
4.1 out of 5 Customer Rating
Requires Certification
Part #M291520
Item #9601490
5 out of 5 Customer Rating
Requires Certification
Part #M369722
Item #9897741
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing