This product requires certification to purchase.

Cordless Lithium-ion Battery Brad Nailer Bare Tool

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless Lithium-ion Battery Brad Nailer Bare Tool

  • Fast #
  • Part #M274620
  • Item #7951602
  • Manufacturer Part #2746-20
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless Lithium-ion Battery Brad Nailer Bare Tool

  • Fast #
  • Part #M274620
  • Item #7951602
  • Manufacturer Part #2746-20
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sink 2 in. brads in solid oak
  • Zero ramp-up time
  • No gas cartridges
  • Nail size: 3/4 in. – 2-1/2 in.
  • Magazine capacity: 110
  • Firing modes: sequential and contact actuation
  • Magazine loading style: side load
  • Tool free depth of drive adjustment
  • Dry-fire lock out
  • Tool free jam release
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
Lithium-ion
Collection:
M18 Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Gauge (metal):
18 ga
Height:
11-1/5 in
Length:
11-2/5 in
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Brad Nailer
UL Listed:
Yes
Volts:
18V
Weight:
6.1 lb
Width:
3-1/5 in