This product requires certification to purchase.

Cordless 18V Right Angle Drill

You last purchased this on
 
Milwaukee®

M18 Fuel™ Hole Hawg® Cordless 18V Right Angle Drill

  • Fast #
  • Part #M280720
  • Item #8460986
  • Manufacturer Part #2807-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Hole Hawg® Cordless 18V Right Angle Drill

  • Fast #
  • Part #M280720
  • Item #8460986
  • Manufacturer Part #2807-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • POWERSTATE™ Brushless motor provides constant power under heavy load to complete holes faster than corded drills
  • REDLINK Plus™ intelligence ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
  • REDLITHIUM™ Battery pack provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • All-metal keyed chuck: for maximum durability and bit retention
  • On-board chuck key holder: for added convenience
  • (1) M18 FUEL™ Hole Hawg® 1/2 in. right angle drill (277-2)
  • (1) Chuck key
  • LED light to illuminate the work area
  • Compatible with all M18™ Batteries
  • Ergonomic top handle for maximum comfort
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Chuck Size:
1/2 in
Chuck Type:
Keyed
Collection:
M18 Fuel™ Hole Hawg®
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
ETL Listed:
No
Height:
6-1/2 in
Length:
15-3/5 in
Magnetic:
No
Material:
Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
1550
Tool Type:
Hole Saw
UL Listed:
No
Volts:
18V
Weight:
3.7 lb
Width:
3-7/10 in