M18 FUEL 1" HTIW w/ ONE-KEY Kit w/ (2) 8.0Ah Batteries
M18 Fuel™ M18 FUEL 1" HTIW w/ ONE-KEY Kit w/ (2) 8.0Ah Batteries
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Up to 1,800 ft-lbs. nut-busting torque
- Up to 7 lbs. lighter weight
- Eliminates compressors & generators
- POWERSTATE™ Brushless motor delivers up to 1,800 ft-lbs. nut-busting torque, making it the world's most powerful cordless impact wrench
- Up to 7 lbs. lighter weight allowing for less user fatigue
- Eliminates compressors and generators, providing greater portability and lower cost of ownership
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
- Integrated lanyard loop allows for safer use and easier storage
- REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack: 50% more power & runs 50% cooler vs. REDLITHIUM™ XC
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1 in
- Drive Type:
- Impact
- ETL Listed:
- No
- Height:
- 9-69/100 in
- Length:
- 10-9/10 in
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1650
- Torque (In-Lbs):
- 9600 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 10.5 lb
- Width:
- 3-11/25 in