M18 FUEL HIGH TORQUE 1/2 IMPACT WRENCH WITH FRICTION RING KIT
This product has been replaced by
Manufacturer Part #2967-22
M18 Fuel™ M18 FUEL HIGH TORQUE 1/2 IMPACT WRENCH WITH FRICTION RING KIT
Product Details
Product Details
- Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
- Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control.
- REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating
- Features a friction ring design to ensure quick and easy socket changes
- Reduced user fatigue at only 7.5 lbs with battery (battery not included)
- Most compact cordless High Torque Impact Wrench in its class at 8.39" in length
- Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750rpm for more control when removing fasteners
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Premium rubber over mold withstands corrosive materials and provides increased comfort when in use
- LED light to illuminate the work area
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- Yes
- Handle Type:
- Pistol
- Height:
- 10-3/4 in
- Length:
- 8-39/100 in
- Material:
- Glass Filled Nylon
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1750
- Tool Type:
- Impact Wrench
- Torque (In-Lbs):
- 1400 ft-lb
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 7.5 lb
- Width:
- 3-3/20 in