This product requires certification to purchase.

1/2 in. Hammer Drill/Driver Kit

You last purchased this on
 
Milwaukee®

M18 FUEL™ 1/2 in. Hammer Drill/Driver Kit

  • Fast #
  • Part #M290422
  • Item #9897739
  • Manufacturer Part #2904-22
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 FUEL™ 1/2 in. Hammer Drill/Driver Kit

  • Fast #
  • Part #M290422
  • Item #9897739
  • Manufacturer Part #2904-22
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Redlithium™ Batteries deliver more work per charge and more work over the life of the battery
  • Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • Compatible with all M18™ batteries
  • Redlink Plus™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System
  • LED on foot of tool for better lighting in dark spaces
  • Auto-Stop Feature to Protect from overaction in a bind up for enhanced safety, equipped with a dedicated auto stop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete
  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
Case Included:
Yes
Chuck Size:
1/2 in
Chuck Type:
Ratcheting
Collection:
M18 FUEL™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Diameter:
16-97/100 in
ETL Listed:
Yes
GSA Approved:
No
Handle Type:
Pistol Grip
Height:
10-3/50 in
Length:
7-3/4 in
Material:
Metal, Plastic, Rubber
Material Type:
Glass Filled Nylon
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
2000
Tool Type:
Hammer Drill
Torque (In-Lbs):
1200 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
3.5 lb
Width:
2-3/10 in