This product requires certification to purchase.

1/4 in. HEX Impact Driver Kit

You last purchased this on
 
Milwaukee®

M18 Fuel™ 1/4 in. HEX Impact Driver Kit

  • Fast #
  • Part #M295322
  • Item #9897749
  • Manufacturer Part #2953-22
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ 1/4 in. HEX Impact Driver Kit

  • Fast #
  • Part #M295322
  • Item #9897749
  • Manufacturer Part #2953-22
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Redlithium™ Batteries deliver more work per charge and more work over the life of the battery
  • Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • 4-Mode Drive Control™ provides greater control over output speed and power
  • Single handed bit insertion for faster, easier changing of bits
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • 3900 RPM
  • Single Handed Bit Insertion for Ease of Use
  • 3.8 lbs (with battery)
  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
5AH
Battery Type:
Lithium-ion
Case Included:
Yes
Chuck Size:
1/4 in
Chuck Type:
Hex
Collection:
M18 Fuel™
Color Finish Name:
Red
Corded Cordless:
Cordless
Diameter:
14-4/5 in
ETL Listed:
Yes
GSA Approved:
No
Handle Type:
Pistol Grip
Height:
12-16/25 in
Length:
4-59/100 in
Material:
Plastic
Material Type:
Glass Filled Nylon
Number of Pieces:
6 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
3600
Tool Type:
Driver
Torque (In-Lbs):
2000 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
2.2 lb
Width:
14-4/5 in