This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

M18 Fuel™

  • Fast #
  • Part #M369722
  • Item #9897741
  • Manufacturer Part #3697-22
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™

  • Fast #
  • Part #M369722
  • Item #9897741
  • Manufacturer Part #3697-22
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 44
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The REDLITHIUM XC5.0™Battery Pack delivers more work per charger and more work over the life of the pack than competitors
  • The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ XC5.0 Battery pack: delivers more work per charge and more work over the life of the pack than competitors
  • Compatible with all M18 batteries and tools
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated auto stop light on foot of tool to indicate a protection event
  • Impact is only 4.47" for access in tight spaces
  • 4-Mode Drive Control
  • 2000 in-lbs of torque
  • Requires Certification

Documents


Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
XC5.0
Battery Type:
Lithium-ion
Bit Sizes:
1/2 in, 1/4 in
Blade Width (in):
6-1/2 in
CSA Certified:
Yes
Case Included:
No
Chuck Size:
1/2 in
Chuck Type:
Ratcheting
Collection:
M18 Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
1/4 in
ETL Listed:
No
GSA Approved:
No
Handle Type:
Standard
Height:
12-16/25 in
Length:
6-9/100 in
Material:
Metal, Plastic
Material Type:
Glass Filled Nylon
Number of Pieces:
2 Piece
Number of Tools Included:
2
Power Source:
Battery
RPM:
2000
Saw Type:
Circular
Tool Type:
Tool Kit
Torque (In-Lbs):
1200 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
41.09 lb
Width:
24-13/100 in