This product requires certification to purchase.

Metal Hedge Trimmer

You last purchased this on
 
Milwaukee®

M18 Fuel™ Metal Hedge Trimmer

  • Fast #
  • Part #M272620
  • Item #7281342
  • Manufacturer Part #2726-20
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Metal Hedge Trimmer

  • Fast #
  • Part #M272620
  • Item #7281342
  • Manufacturer Part #2726-20
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • POWERSTATE™ Brushless Motor: Delivers more power under load and longer motor life
  • REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ HIGH DEMAND™ 9.0 battery: delivers unmatched run-time, power, and longer life (sold separately)
  • Blade length: 24 in.
  • Cut capacity: 3/4 in.
  • Strokes per minute: 3,4
  • Gear case: all-metal
  • Requires Certification

Specifications

Battery Type:
REDLITHIUM
Blade Length (in):
24 in
Collection:
M18 Fuel™
Corded Cordless:
Cordless
Height:
7-3/4 in
Length:
42-1/2 in
Material:
Metal
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Hedge Trimmer
UL Listed:
Yes
Volts:
18V
Weight:
8.6 lb
Width:
8-7/10 in