This product requires certification to purchase.

M18 FUEL MTIW 3/8 Friction Ring - 2.0 Kit

You last purchased this on
 
Milwaukee®

M18 FUEL MTIW 3/8 Friction Ring - 2.0 Kit

Brand image
You last purchased this on
 
Milwaukee®

M18 FUEL MTIW 3/8 Friction Ring - 2.0 Kit

  • Fast #
  • Part #M285222CT
  • Item #7740431
  • Manufacturer Part #2852-22CT
5 out of 5 Customer Rating
M18 FUEL MTIW 3/8 Friction Ring - 2.0 Kit

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Powerstate brushless motor delivers up to 450 ft./lbs. of fastening torque and 600 ft./lbs. of nut-busting torque
  • Red-Link Plus intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Compact length at 6.7 in. allows for more access in tight spaces
  • Requires Certification

Specifications

AMP:
2
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Drive Size:
3/8 in
Height:
10-1/10 in
Length:
6-77/100 in
Material:
Steel, Glass, Plastic, Rubber
Material Type:
Nylon
Power Source:
Battery
RPM:
2300
Torque (In-Lbs):
600 in-lbs
UL Listed:
Yes
Weight:
4.6 lb
Width:
2-7/10 in