Pipe Threader Kit
M18 FUEL™ Pipe Threader Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 18-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Auto-stop kickback control
- Side grip thread starts
- Threads faster than corded
- Dedicated support arm enables threading without pipe stand
- Over 25, 2 pipe threads per charge
- Multi-speed selector optimizes thread quality across pipe sizes
- 1-key technology allows for tracking, tool security, and inventory management
- PowerState brushless motor provides more power, more run-time, and longer life
Specifications
- AMP:
- 12
- Application:
- Cutting
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black
- Height:
- 8-1/2 in
- Length:
- 26-3/10 in
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Power Source:
- Battery
- RPM:
- 41
- Tool Type:
- Pipe Threader
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 22.3 lb
- Width:
- 4-4/5 in