Cordless Reciprocating Saw Bare Tool
M18 Fuel™ Sawzall® Cordless Reciprocating Saw Bare Tool
Frequently Purchased Together
Product Details
Product Details
- 1-1/4 in Stroke length removes more material with each stroke
- POWERSTATE™ brushless motor increased cutting speed and power through the toughest applications
- Customize track and manage tool’s performance and location
- REDLINK Plus™ intelligence the most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool battery and charger
- Anti-corrosion blade clamp delivers prolonged blade clamp durability with less downtime due to corrosion
- Lever action QUIK-LOK™ blade clamp provides fast and easy blade changes
- Unlimited customization of cut speed and trigger ramp up through the one-key app
- Easily toggle between 3 custom performance profiles that can be saved to the memory of the tool
- Selectable cut brake feature: Monitors the load on the tool throughout the cut and automatically stops the blade as it exits the material at the end of the cut in most applications
- ONE-KEY™ compatible customize track and manage tool performance and location
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™ Sawzall®
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 6-3/10 in
- Length:
- 17-1/10 in
- Material:
- Plastic, Metal
- Material Type:
- Reinforced Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3000
- Saw Type:
- Reciprocating
- Tool Type:
- Reciprocating Saw
- UL Listed:
- Yes
- Variable Speed:
- No
- Volts:
- 18V
- Weight:
- 6.8 lb
- Width:
- 3-3/5 in