M18 FUEL SAWZALL Reciprocationg Saw HIGH DEMAND KIT
M18 FUEL SAWZALL Reciprocationg Saw HIGH DEMAND KIT
Product Details
Product Details
- Delivers faster than corded cutting speed and the durability of a corded saw
- POWERSTATE™ Brushless motor: supplies constant power for faster cuts and reduced hear for extended life
- REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- Delivers 98 cuts in 2 x 12 SPF per battery
Specifications
- AMP:
- 9
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Red, Black
- ETL Listed:
- No
- Handle Material:
- Rubber
- Height:
- 14-69/100 in
- Length:
- 5-51/100 in
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Reciprocating Saw
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 9.8 lb
- Width:
- 18-1/2 in