This product requires certification to purchase.

Cordless 15A Lithium-ion Reciprocating Bare Tool

You last purchased this on
 
Milwaukee®

M18 Fuel™ Super Sawzall® Cordless 15A Lithium-ion Reciprocating Bare Tool

  • Fast #
  • Part #M272220
  • Item #7808260
  • Manufacturer Part #2722-20
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Super Sawzall® Cordless 15A Lithium-ion Reciprocating Bare Tool

  • Fast #
  • Part #M272220
  • Item #7808260
  • Manufacturer Part #2722-20
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • POWERSTATE brushless motor: purposely built for the M18 FUEL SUPER SAWZALL to generate the power and performance of a 15 Amp corded reciprocating saw
  • REDLINK PLUS intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 system
  • Compatible with all M18 Batteries and tools
  • 1-1/4 in. stroke length removes more material with each stroke
  • Requires Certification

Documents


Specifications

AMP:
15
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
Lithium-ion
Chuck Type:
Keyless
Collection:
M18 Fuel™ Super Sawzall®
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
ETL Listed:
No
Height:
6-19/50 in
Length:
18-9/10 in
Material:
Plastic
Material Type:
Glass Filled Nylon
Number of Tools Included:
1
Power Source:
Battery
RPM:
3000
Saw Type:
Reciprocating
UL Listed:
Yes
Variable Speed:
Yes
Volts:
18V
Weight:
8.8 lb
Width:
19 in