This product requires certification to purchase.

Cordless 18V 3 AMP Redlithium™ Reciprocating Saw Tool Kit

This product has been replaced by

Milwaukee® Black Cordless 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Milwaukee® Cordless 18V 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Manufacturer Part #2625-20
You last purchased this on
 
Milwaukee®

M18™ Hackzall® Cordless 18V 3 AMP Redlithium™ Reciprocating Saw Tool Kit

  • Fast #
  • Part #M262521
  • Item #4037554
  • Manufacturer Part #2625-21
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Black Cordless 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Milwaukee® Cordless 18V 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Manufacturer Part #2625-20
Milwaukee®

M18™ Hackzall® Cordless 18V 3 AMP Redlithium™ Reciprocating Saw Tool Kit

  • Fast #
  • Part #M262521
  • Item #4037554
  • Manufacturer Part #2625-21
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • QUIK-LOK® Blade Clamp offers fast, easy tool free blade changes for SAWZALL® Blades and HACKZALL® Blades
  • Built-In LED light illuminates the work surface while cutting
  • The powerful motor delivers 0-3000 strokes per minute and a 3/4 in stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC
  • Requires Certification

Recommended Accessories


Specifications

AMP:
3
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
CSA Certified:
No
Chuck Type:
Keyless
Collection:
M18™ Hackzall®
Color Finish Name:
Black, Red, Grey
Corded Cordless:
Cordless
Handle Material:
Plastic
Height:
8 in
Material:
Metal, Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
3000
Saw Type:
Reciprocating
UL Listed:
Yes
Variable Speed:
No
Volts:
18V
Weight:
4.1 lb
Width:
3 in