M18™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High performance motor
- Adapts from handheld to stationary
- Clear view and easy to empty canister
- Included accessories: 4 Ft. hose, (2) extension wands, crevice tool, floor tool
- 40 CFM
- Removable HEPA filter
- Canister volume: 36 oz
- Inlet diameter: 1-1/4 in.
Documents
Specifications
- Battery Type:
- Lithium-ion
- CFM:
- 40 ft3/min
- Capacity:
- 36 oz
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 9-3/20 in
- ETL Listed:
- No
- Height:
- 9-3/20 in
- Length:
- 9-3/20 in
- Material:
- Plastic
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.22 lb
- Width:
- 18-13/20 in