M18 FUEL Dual Bevel Sliding Compound Miter Saw
M18™ M18 FUEL Dual Bevel Sliding Compound Miter Saw
Frequently Purchased Together
Product Details
Product Details
- 5-3/4 in. vertical capacity (Base board against the fence)
- 2 x 12 horizontal capacity (Laying flat at 90°)
- 5-1/4 in. vertical capacity nested crown
- Cam locking miter system with adjustable stainless steel miter detent plate and 11 detent locations
- Dual bevel with 9 detentes and easy access bevel lever
- Shadow cut line indicator for quickly lining up cuts
- Top and side carrying handles for maximum portability
- Detent override for easily setting miter locations outside of detentes
- Up to 4 cuts per charge
- Tall sliding / removable fences to support large base and crown against the fence
Specifications
- AMP:
- 9
- Application:
- Cutting
- Arbor Hole Size:
- 0.625 mm
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Name:
- Red, Silver, Black
- Corded Cordless:
- Cordless
- Depth:
- 20 in
- Diameter:
- 10 in
- Height:
- 27 in
- Length:
- 34-1/2 in
- Material:
- Plastic, Metal
- Power Source:
- Battery
- RPM:
- 4000
- Saw Type:
- Miter
- Tool Type:
- Miter Saw
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 45 lb
- Width:
- 27-1/2 in