M18 Press TOOL Kit
M18™ M18 Press TOOL Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight
- Balanced in-line design
- Press indicator provides visual assurance of a quality connection
- Cycles between calibration inspections: 40000
- Long stoke provides the ability to press larger dimensions and more demanding pipe like stainless steel
- Faster press times on jaws and copper rings
- System provides up to 35+ solutions on one pack
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18™
- Jaw Capacity (in):
- 1/2 in - 1 in
- Length:
- 20-1/10 in
- Power Source:
- Battery
- Tool Type:
- Press
- UPC:
- 045242288281
- Volts:
- 18V
- Width:
- 4-4/5 in