M18 RANDOM ORBIT SANDER KIT
M18™ M18 RANDOM ORBIT SANDER KIT
Product Details
Product Details
- 5 in. sanding pad
- 7,000-12,000 OPM variable speed
- 3/32 in. orbit diameter
- Universal hose adapter included
Specifications
- AMP:
- 3
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 5-37/50 in
- Length:
- 10-1/2 in
- Number of Tools Included:
- 4
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2 lb
- Width:
- 4-23/25 in