This product has been replaced by
Manufacturer Part #2354-20
M18™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1,250 Lumens of Trueview™ high definition output
- Superior beam distance of 730 yards
- IP54 rated - water and dust resistant
- LED limited lifetime warranty - LEDs never need to be replaced
- Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
- Four output modes - spot, flood, spot/flood, and strobe
- Low battery indicator
- Lifetime limited warranty
Documents
Specifications
- AMP:
- 5
- Application:
- Lighting
- Automatic Shut-Off:
- No
- Battery Size:
- XC5.0
- Battery Type:
- REDLITHIUM
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Dimmable:
- No
- Height:
- 4-7/10 in
- Length:
- 12-9/10 in
- Light Bulb Type:
- LED
- Lumens:
- 1250
- Material:
- Plastic
- Number Of Hours:
- 7 h
- Number of Lights:
- 1
- Number of Tools Included:
- 3
- Power Source:
- Battery, Cordless
- Tool Type:
- Search Light
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 3.1 lb
- Width:
- 5-9/10 in