M18™
Frequently Purchased Together
Product Details
Product Details
- Electronic brake stops blade quickly
- On tool wrench storage for easy blade changes
- Aircraft aluminum shoe provides greater accuracy
- Ergonomic, compact and lightweight design with soft-grip handle for operator comfort
Specifications
- ADA Compliant:
- No
- AMP:
- 2.8
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- REDLITHIUM
- Blade Length (in):
- 6-1/2 in
- Blade Material:
- Steel
- CSA Certified:
- Yes
- Collection:
- M18™
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1-78/125 in - 3-1/4 in
- Depth:
- 9 in
- Diameter:
- 6-1/2 in
- ETL Listed:
- No
- Height:
- 10 in
- Length:
- 12-1/4 in
- Material:
- Metal, Steel, Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3500
- Saw Type:
- Circular
- Tool Type:
- Circular Saw
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 9.05 lb
- Width:
- 8 in