M18™
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 40% Faster Press
- Auto Cycle ensures full press every time
- Designed for One Handed Use
- No Calibration Interval
- Optimized for residential installs
- Spring loaded jaw grips ring for precise alignment
Specifications
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- No
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 1 in
- Diameter:
- 6 in
- Fits Pipe Size:
- 3/8 in - 1 in
- Height:
- 3 in
- Jaw Capacity (in):
- 1 in
- Length:
- 13-1/2 in
- Material:
- Metal
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Tool Type:
- Press Tool
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 5.31 lb
- Width:
- 4-849/1000 in