M18™
Package Quantity Info:
Each: 1 Case: 3 Pallet: 126-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cordless lithium-Ion 2-tool combo kit includes our M18™compact drill/driver (2606-20) and M18™ 1/4 in hex impact driver
- The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide you with the most efficient blend of power, weight, and performance in its class
- The compact drill/driver and impact driver are powered by our REDLITHIUM™lithium-ion batteries, delivering more torque, more power, and longer run-time than the competition
Recommended Accessories
Specifications
- AMP:
- 1.4
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- No
- Case Included:
- Yes
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1400
- Tool Type:
- Combo Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 13.46 lb