M18™
Package Quantity Info:
Each: 1 Case: 2 Pallet: 60-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The 2696-24 M18™ Cordless 4-Tool Combo Kit includes the M18™ 1/2 in Hammer Drill / Driver (2602-20), M18™ Sawzall® Recip Saw (2620-20), M18™1/4 in Hex impact driver (2650-20), and M18™ Work Light (49-24-0171)
- The M18™Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry
- Powered by Redlithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition
Recommended Accessories
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Bit Sizes:
- 1/2 in
- Case Included:
- Yes
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1700
- Saw Type:
- Reciprocating
- Tool Type:
- Combo Kit
- Volts:
- 18V
- Weight:
- 23.7 lb