Cordless 4A 6-1/2 in. 18V Circular Saw Bare Tool
M18™ Cordless 4A 6-1/2 in. 18V Circular Saw Bare Tool
Product Details
Product Details
- Powerstate™ brushless motor: Outpowers all other 18-volt cordless circular saws and provides up to 3X longer tool life
- Redlink Plus™ Intelligence: The most advanced electronic system on the market maximizes performance
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- REDLITHIUM
- Blade Length (in):
- 6-1/2 in
- Blade Material:
- Magnesium
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1-5/8 in - 2-3/16 in
- Depth:
- 8-3/10 in
- Diameter:
- 6-1/2 in
- ETL Listed:
- No
- Height:
- 8-1/2 in
- Length:
- 13-1/2 in
- Material:
- Magnesium
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 5000
- Saw Type:
- Circular
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.8 lb
- Width:
- 13-1/2 in