This product requires certification to purchase.

3/4 in. 1/4 hp 18V Transfer Pump

You last purchased this on
 
Milwaukee®

M18™ 3/4 in. 1/4 hp 18V Transfer Pump

  • Fast #
  • Part #M277120
  • Item #7198396
  • Manufacturer Part #2771-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ 3/4 in. 1/4 hp 18V Transfer Pump

  • Fast #
  • Part #M277120
  • Item #7198396
  • Manufacturer Part #2771-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-priming; connect and go
  • Lift: up to 18 Ft.
  • Head height: up to 75 Ft.
  • Inlet connection: 3/4 in. brass
  • Outlet connection: 3/4 in. brass
  • Requires battery and charger
  • Pumps up to 480 gallons per hour
  • Lift: up to 18'
  • Requires Certification

Specifications

AMP:
3
CSA Certified:
Yes
Collection:
M18™
Depth:
14-29/100 in
Discharge:
3/4 in
Discharge Pressure:
480
End Connection 1:
GHT
End Connections:
GHT
Fitting Sizes:
3/4 in
Flow Rate:
7.5 gpm
Height:
6 in
Horsepower:
1/4 hp
Impeller:
Rubber
Length:
13-1/5 in
Maximum Feet of Head:
75
Maximum Immersible Depth:
18 ft
Power Source:
Battery
Pump Application:
Liquid Transfer
Pump Body Material:
Plastic, Reinforced Nylon
Pump Mounting:
Free Standing
Pump Stage:
1
RPM:
480
UL Listed:
Yes
Volts:
18V
Width:
5-3/4 in