4-1/2 in. or 5 in. Grinder Slide Switch with Lock-On (Less Case and Battery Pack)
This product has been replaced by
Manufacturer Part #2881-20
M18™ 4-1/2 in. or 5 in. Grinder Slide Switch with Lock-On (Less Case and Battery Pack)
Product Details
Product Details
- M18 Fuel™ 4-1/2 in / 5 in Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications
- Powerstate™ brushless motor Delivers maximum power and up to 10X longer motor life
- Redlink Plus™ Intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ XC5.0 Battery Pack (not included) provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
- World’s first cordless grinder with corded performance
- Same metal housing & gearing system as legendary high performance corded grinders
- 100% Tool free Make all accessory changes and guard adjustments without a wrench for increased productivity
- Slide switch Reduces user fatigue
- 5/8 In-11 Arbor Size
Specifications
- AMP:
- 4
- Arbor Hole Size:
- 5/8 in
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- Yes
- Collection:
- M18™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Diameter:
- 4-1/2 in
- Handle Type:
- Side Handle
- Height:
- 8-29/50 in
- Length:
- 15 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 8500
- Tool Type:
- Grinder
- Volts:
- 18V
- Weight:
- 8.2 lb
- Width:
- 15 in